Motion
68158583
230 Max psi Quiet Safety Nozzle Pistol Grip Blow Gun; 3/8 NPT Inlet, Chrome Plated Aluminum
Mi Item #11758116
MFR #68158583
Price$52.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Max psi Quiet Safety Nozzle Pistol Grip Blow Gun; 3/8 NPT Inlet, Chrome Plated Aluminum
Mi Item #11758116
MFR #68158583

Mfr description
68158583 68158583 QUIET SAFETY NOZZLE AI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.95/each

Specifications

Dimensions

  • Inlet Size
    3/8 NPT

Details

  • Air Pressure
    230 psi
  • Decibel Rating
    91 dB
  • Flow Rate
    27.62 cfm
  • Material
    Chrome Plated Aluminum
  • PSC Code
    5130
  • Tip Type
    Quiet Safety Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)