Motion
68158609
230 Max psi Adjustable Safety Nozzle Adjustable Air Blow Gun; 3/8 NPT Inlet, 6" Tube Length, Chrome Plated Aluminum
Mi Item #11758118
MFR #68158609
Price$49.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Max psi Adjustable Safety Nozzle Adjustable Air Blow Gun; 3/8 NPT Inlet, 6" Tube Length, Chrome Plated Aluminum
Mi Item #11758118
MFR #68158609

Mfr description
68158609 68158609 6"EXT & ADJ SFTY NZZ A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.43/each

Specifications

Dimensions

  • Inlet Size
    3/8 NPT
  • Tube Length
    6 in

Details

  • Air Pressure
    230 psi
  • Decibel Rating
    97 dB
  • Flow Rate
    18.87 cfm
  • Material
    Chrome Plated Aluminum
  • PSC Code
    5130
  • Style
    Adjustable Air
  • Tip Type
    Adjustable Safety Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)