Motion
68158625
230 Max psi Adjustable Safety Nozzle Adjustable Air Blow Gun; 3/8 NPT Inlet, Chrome Plated Aluminum
MI ITEM #11758119
MFR #68158625
Price$49.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Max psi Adjustable Safety Nozzle Adjustable Air Blow Gun; 3/8 NPT Inlet, Chrome Plated Aluminum
MI ITEM #11758119
MFR #68158625

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.08/each

Specifications

Dimensions

  • Inlet size
    3/8 NPT

Details

  • Air Pressure
    230 psi
  • Decibel Rating
    97 dB
  • Flow Rate
    18.87 cfm
  • Material
    Chrome Plated Aluminum
  • PSC Code
    5130
  • Style
    Adjustable Air
  • Tip Type
    Adjustable Safety Nozzle

Overview

Mfr description
68158625 68158625 ADJ SAFETY NOZZLE AIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought