Motion
68158633
230 Max psi Safety Nozzle Safety Air Gun; 1/4 NPT, 14" Tube Length, Nylon/Fiberglass Body with Steel Nozzle
Mi Item #11758120
MFR #68158633
Price$30.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Max psi Safety Nozzle Safety Air Gun; 1/4 NPT, 14" Tube Length, Nylon/Fiberglass Body with Steel Nozzle
Mi Item #11758120
MFR #68158633

Mfr description
68158633 68158633 14" FIXED NOZZLE SAFET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.25/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Tube Length
    14 in

Details

  • Air Pressure
    230 psi
  • Decibel Rating
    97.8 dB
  • Description
    Safety Air Gun with 14" Fixed Nozzle
  • Flow Rate
    24.67 cfm
  • Material
    Nylon/fiberglass body with steel nozzle
  • PSC Code
    5130
  • Style
    Safety Air Gun
  • Tip Type
    Safety Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)