Motion
68158641
230 Max psi Safety Nozzle Safety Air Gun; 1/4 NPT, 4" Tube Length, Nylon/Fiberglass Body with Steel Nozzle
MI ITEM #11758121
MFR #68158641
Price$28.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Max psi Safety Nozzle Safety Air Gun; 1/4 NPT, 4" Tube Length, Nylon/Fiberglass Body with Steel Nozzle
MI ITEM #11758121
MFR #68158641

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.35/each

Specifications

Dimensions

  • Inlet size
    1/4 NPT
  • Tube Length
    4 in

Details

  • Air Pressure
    230 psi
  • Decibel Rating
    97.8 dB
  • Description
    Safety Air Gun with 4" Fixed Nozzle
  • Flow Rate
    24.67 cfm
  • Material
    Nylon/fiberglass body with steel nozzle
  • PSC Code
    5130
  • Style
    Safety Air Gun
  • Tip Type
    Safety Nozzle

Overview

Mfr description
68158641 68158641 4" FIXED NOZZLE SAFETY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought