Motion
68158658
230 Max psi High Flow Safety Nozzle High Flow Safety Air Gun; 1/4 NPT, Nylon/Fiberglass Body with Steel Nozzle
Mi Item #11758122
MFR #68158658
Price$24.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Max psi High Flow Safety Nozzle High Flow Safety Air Gun; 1/4 NPT, Nylon/Fiberglass Body with Steel Nozzle
Mi Item #11758122
MFR #68158658

Mfr description
68158658 68158658 HIGH FLOW SAFETY NZZLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.35/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT

Details

  • Air Pressure
    230 psi
  • Decibel Rating
    111 dB
  • Description
    Safety Air Gun with High Flow Nozzle
  • Flow Rate
    38.66 cfm
  • Material
    Nylon/fiberglass body with steel nozzle
  • PSC Code
    5130
  • Style
    High Flow Safety Air Gun
  • Tip Type
    High Flow Safety Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)