Motion
68158666
230 Max psi Rubber Pistol Grip Blow Gun; 1/4 NPT, 4" Tube Length, Nylon/Fiberglass Body with Rubber Nozzle
Mi Item #11758123
MFR #68158666
Price$28.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Max psi Rubber Pistol Grip Blow Gun; 1/4 NPT, 4" Tube Length, Nylon/Fiberglass Body with Rubber Nozzle
Mi Item #11758123
MFR #68158666

Mfr description
68158666 68158666 4" RUBBER TIP NOZZLE A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.75/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Tube Length
    4 in

Details

  • Air Pressure
    230 psi
  • Decibel Rating
    98 dB
  • Description
    4" Air Gun with Rubber Tip Nozzle
  • Flow Rate
    11.97 cfm
  • Material
    Nylon/fiberglass body with rubber nozzle
  • PSC Code
    5130
  • Tip Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)