Motion
68158674
230 Max psi Safety Tire Inflator Nozzle Safety Air Gun; 1/4 NPT, 4" Tube Length, Nylon/Fiberglass Body with Steel Nozzle
Mi Item #11758124
MFR #68158674
Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Max psi Safety Tire Inflator Nozzle Safety Air Gun; 1/4 NPT, 4" Tube Length, Nylon/Fiberglass Body with Steel Nozzle
Mi Item #11758124
MFR #68158674

Mfr description
68158674 68158674 SAFETY NOZZLE AIR GUN/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.08/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Tube Length
    4 in

Details

  • Air Pressure
    230 psi
  • Decibel Rating
    96.8 dB
  • Description
    Safety Air Gun/Tire Inflator
  • Flow Rate
    12.89 cfm
  • Material
    Nylon/fiberglass body with steel nozzle
  • PSC Code
    5130
  • Style
    Safety Air Gun
  • Tip Type
    Safety Tire Inflator Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)