Motion
68158682
230 Max psi High Volume Safety Nozzle High Volume Safety Air Gun; 1/4 NPT, Nylon/Fiberglass Body with Aluminum Nozzle
Mi Item #11758125
MFR #68158682
Price$32.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
230 Max psi High Volume Safety Nozzle High Volume Safety Air Gun; 1/4 NPT, Nylon/Fiberglass Body with Aluminum Nozzle
Mi Item #11758125
MFR #68158682

Mfr description
68158682 68158682 HIGH VOLUME SFTY NZZLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.68/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT

Details

  • Air Pressure
    230 psi
  • Decibel Rating
    112 dB
  • Description
    Safety Air Gun with High Volume Nozzle
  • Flow Rate
    36.82 cfm
  • Material
    Nylon/fiberglass body with aluminum nozzle
  • PSC Code
    5130
  • Style
    High Volume Safety Air Gun
  • Tip Type
    High Volume Safety Nozzle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)