Motion
68633510
18" Wide x 33.66" High x 24" Deep, Tool Toter 500 Lb Capacity
MI ITEM #11758130
MFR #68633510
Price$566.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Wide x 33.66" High x 24" Deep, Tool Toter 500 Lb Capacity
MI ITEM #11758130
MFR #68633510

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$566.88/each

Specifications

Dimensions

  • Depth
    24 in
  • Height
    33.6600 in
  • Width
    18 in

Details

  • Additional Details
    Two Drawer Tool Toter
  • Color
    Gray
  • Load Capacity
    500 lbs
  • PSC Code
    7110
  • Style
    B
  • Type
    Tool Toter

Overview

Mfr description
68633510 68633510 18X24X34.5" 2DRWR TOOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought