Motion
68633528
18" Wide x 33.66" High x 24" Deep, Tool Toter 500 Lb Capacity
MI ITEM #11758131
MFR #68633528
List Price$364.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18" Wide x 33.66" High x 24" Deep, Tool Toter 500 Lb Capacity
MI ITEM #11758131
MFR #68633528

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$364.08/each for your price

Overview

Mfr description
68633528 68633528 18X24X34.5" 2DRWR OPEN

Specifications

  • PSC Code
    7110
  • Additional Details
    Two Drawer Tool Toter
  • Type
    Tool Toter
  • Color
    Gray
  • Depth
    24 in
  • Height
    33.6600 in
  • Load Capacity
    500 lbs
  • Style
    A
  • Width
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text