Motion
68633627
600 Lb Capacity, 1 Shelf, 1 Drawer, 1 Door Mobile Bench 23" Wide x 22" Deep x 38.19" High, Steel, Putty
MI ITEM #11758133
MFR #68633627
List Price$456.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600 Lb Capacity, 1 Shelf, 1 Drawer, 1 Door Mobile Bench 23" Wide x 22" Deep x 38.19" High, Steel, Putty
MI ITEM #11758133
MFR #68633627

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$456.08/each for your price

Overview

Mfr description
68633627 68633627 23X22X34" 600LB MOBILE

Specifications

  • Type
    Mobile Bench
  • PSC Code
    7110
  • Number Of Doors
    1
  • Number Of Drawers
    1.0
  • Color
    Putty
  • Depth
    22 in
  • Height
    38.1900 in
  • Load Capacity
    600 lbs
  • Material
    Steel
  • Number Of Shelves
    1
  • Width
    23 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text