Motion
68633684
1,000 Lb Capacity, 2 Shelf, 1 Drawer, 1 Door Mobile Cabinet 45" Wide x 22" Deep x 38.19" High, Steel, Putty
MI ITEM #11758134
MFR #68633684
List Price$935.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Lb Capacity, 2 Shelf, 1 Drawer, 1 Door Mobile Cabinet 45" Wide x 22" Deep x 38.19" High, Steel, Putty
MI ITEM #11758134
MFR #68633684

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$935.05/each for your price

Overview

Mfr description
68633684 68633684 45X22X34" 1000LB MOBIL

Specifications

  • Type
    Mobile Cabinet
  • PSC Code
    7110
  • Number Of Doors
    1
  • Number Of Drawers
    1.0
  • Color
    Putty
  • Depth
    22 in
  • Height
    38.1900 in
  • Load Capacity
    1,000 lbs
  • Material
    Steel
  • Number Of Shelves
    2
  • Width
    45 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text