1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
68633692
3 Drawer, Cabinet 15-3/4" Wide x 27" High x 19.685" Long
Mi Item #
11758135
MFR #
68633692
Price
$571.68
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 68633692
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
68633692
3 Drawer, Cabinet 15-3/4" Wide x 27" High x 19.685" Long
Mi Item #
11758135
MFR #
68633692
Mfr description
68633692 68633692 15.75X27X19.685 3DRWR
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$571
.68
/each
Add to Cart
Specifications
Dimensions
Height
27 in
Length
20 in
Width
15-3/4 in
Details
Material
Steel
Number Of Drawers
3
PSC Code
7110
Type
Cabinet
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items