Motion
68951227
6" Long Blue Nylon Standard Cable Tie
MI ITEM #11758147
MFR #68951227
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Long Blue Nylon Standard Cable Tie
MI ITEM #11758147
MFR #68951227

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68951227 68951227 6" 40LB BLUE 100/PK ST
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
  • They are durable, strong, can prevent knotting and be used in demanding environments.

Specifications

  • Cable Tie Type
    Standard
  • Maximum Bundle Diameter
    1.4900 in
  • Tensile Strength
    40 lbs
  • Overall Length
    6.0000 in
  • Overall Width
    0.1300 in
  • Material
    Nylon
  • Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text