Motion
68951409
8" Long Natural (Color) Nylon Standard Cable Tie
MI ITEM #11758164
MFR #68951409
List Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Long Natural (Color) Nylon Standard Cable Tie
MI ITEM #11758164
MFR #68951409

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.13/each for your price

Overview

Mfr description
68951409 68951409 8" 40LB NAT 100/PK STA
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
  • They are durable, strong, can prevent knotting and be used in demanding environments.

Specifications

  • Cable Tie Type
    Standard
  • Maximum Bundle Diameter
    2.1300 in
  • Tensile Strength
    40 lbs
  • Overall Length
    8.0000 in
  • Overall Width
    0.1400 in
  • Material
    Nylon
  • Color
    Natural

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought