1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
68951417
8" Long Black Nylon Standard Cable Tie
MI ITEM #
11758165
MFR #
68951417
Price
$27.38
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Cable and Wire Management
Cable Ties
Value Collection 68951417
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
68951417
8" Long Black Nylon Standard Cable Tie
MI ITEM #
11758165
MFR #
68951417
Mfr description
68951417 68951417 8" 120LB BLK 100/PK ST
Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
It is used for general purpose applications and is resistant to chemicals, greases and oils
Standard cable ties are used for securing items together including cables, hosing, tubing and wires
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$27
.38
/each
Add to Cart
Specifications
Dimensions
Maximum Bundle Diameter
2.1300 in
Overall Length
8.0000 in
Overall Width
0.3000 in
Tensile Strength
120 lbs
Details
Cable Tie Type
Standard
Color
Black
Material
Nylon
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items