Motion
68989482
40", Swing Arm, Clamp on, Incandescent, Black, Magnifying Task Light;13 Watt, 120 Volt, 1.75x Magnification, 3-1/2" Wide, 3-1/2" Long
MI ITEM #11758196
MFR #68989482
List Price$72.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40", Swing Arm, Clamp on, Incandescent, Black, Magnifying Task Light;13 Watt, 120 Volt, 1.75x Magnification, 3-1/2" Wide, 3-1/2" Long
MI ITEM #11758196
MFR #68989482

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$72.73/each for your price

Overview

Mfr description
68989482 68989482 60W BLK CLAMP-ON MAGNI
  • Incandescent lamps contain tungsten filaments that are heated by an electric current until they give off light. These lamps are based off of original lighting technology. Light output and lifespan of newer technology has surpassed that of Incandescents.
  • Magnifying lights are ideal for precision applications. These lamps reduce eye strain and the lens of the magnifier allows for viewing details while working on smaller applications including electronics repair and industrial inspection.

Specifications

  • Adjustable Arm Type
    Swing Arm
  • Arm Length
    40 in
  • Color
    Black
  • Cord Length
    5 ft
  • Diopter Lens
    3
  • Fixture Type
    Magnifying
  • Lamp Type
    Incandescent
  • Lens
    3-1/2 in
  • Lens Width Diameter
    3-1/2 in
  • Magnification
    1.75 x
  • Mounting Type
    Clamp On
  • PSC Code
    6210
  • Voltage
    120 V
  • Wattage
    13 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text