Motion
68989748
25", Gooseneck, Clamp, Floor and Hook Mounted, Spike, Fluorescent, Black, Desk Light;13 Watt, 120 Volt, 120 Volt Nonmagnifying
MI ITEM #11758202
MFR #68989748
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25", Gooseneck, Clamp, Floor and Hook Mounted, Spike, Fluorescent, Black, Desk Light;13 Watt, 120 Volt, 120 Volt Nonmagnifying
MI ITEM #11758202
MFR #68989748

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
68989748 68989748 CLAMP ON 13 WATT WORKS
  • Desk lights are used for general purpose applications. They are designed to be mounted or placed on a desk for improving work performance in areas where light is needed.
  • Fluorescent lamps operate at cooler temps and are more efficiently than incandescent lamps. An electrical arc passes between two electrodes at each end of the phosphor coated glass tube. When the arc mixes with the gases inside, it emits fluorescent light.

Specifications

  • Adjustable Arm Type
    Gooseneck
  • Arm Length
    25 in
  • Color
    Black
  • Cord Length
    5 ft
  • Fixture Type
    Desk
  • Head Diameter
    11 in
  • Lamp Type
    Fluorescent
  • Magnification
    1 x
  • PSC Code
    6210
  • Mounting Type
    Clamp Mount, Floor Mount, Hook Mount, Spike
  • Voltage
    120 V
  • Wattage
    13 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text