1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
68989755
120 VAC, 22, 100 Watt, Swing Arm Machine Light - Clamp Mount, 5 Ft. Cord, White
MI ITEM #
11758203
MFR #
68989755
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 68989755
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
68989755
120 VAC, 22, 100 Watt, Swing Arm Machine Light - Clamp Mount, 5 Ft. Cord, White
MI ITEM #
11758203
MFR #
68989755
Mfr description
68989755 68989755 ADJ CLAMP BASE 100WATT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Arm Length
44 in
Cord Length
5 ft
Wattage
22, 100
Details
Arm Type
Swing Arm
Color
White
Lens Material
No Lens
Mounting Style
Clamp
PSC Code
6210
Voltage
120 V
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items