1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
68989771
Swing Arm Machine Light - Clamp Mount, 5 Ft. Cord, Black, 120 VAC
MI ITEM #
11758204
MFR #
68989771
List Price
$72.60
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 68989771
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
68989771
Swing Arm Machine Light - Clamp Mount, 5 Ft. Cord, Black, 120 VAC
MI ITEM #
11758204
MFR #
68989771
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$72.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
68989771 68989771 120V NO LEN CLMP ON BS
Specifications
Mounting Style
Clamp
Arm Length
33 in
Cord Length
5 ft
Voltage
120 V
Color
Black
Lens Material
No Lens
Arm Type
Swing Arm
PSC Code
6210
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought