1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
68989789
120 VAC, 60 Watt, Gooseneck Machine Light - Magnetic Mount, 5 Ft. Cord, Black
Mi Item #
11758205
MFR #
68989789
Price
$86.65
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 68989789
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
68989789
120 VAC, 60 Watt, Gooseneck Machine Light - Magnetic Mount, 5 Ft. Cord, Black
Mi Item #
11758205
MFR #
68989789
Mfr description
68989789 68989789 60W MAGNETIC BASE WORK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$86
.65
/each
Add to Cart
Specifications
Dimensions
Arm Length
18 in
Cord Length
5 ft
Wattage
60
Details
Arm Type
Gooseneck
Color
Black
Lens Material
No Lens
Mounting Style
Magnetic
PSC Code
6210
Voltage
120 V
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items