Motion
69017275
12" Long, 0.0005" Graduation Sensitivity per 10", 2 Vials, Master Precision Level - Cast Iron, 1-7/8" Wide
Mi Item #11758208
MFR #69017275
Price$191.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Long, 0.0005" Graduation Sensitivity per 10", 2 Vials, Master Precision Level - Cast Iron, 1-7/8" Wide
Mi Item #11758208
MFR #69017275

Mfr description
69017275 69017275 12''/0.0005'' PER 10''
  • Master precision levels are designed with one main vial for inspecting horizontally and two smaller vials for inspecting vertically
  • Some master precision levels are constructed with ground and graduated vials to help determine accuracy of two parallel surfaces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$191.48/each

Specifications

Dimensions

  • Length
    12 in
  • Width
    1-7/8 in

Details

  • Graduation Sensitivity
    0.0005 in
  • Level Type
    Master Precision Level
  • Material
    Cast Iron
  • Number Of Vials
    2
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)