Motion
69777225
Size L, ANSI Cut Lvl 2, Cut Resistant Gloves, Palm Coated, White/Gray
Mi Item #11758210
MFR #69777225
Price$32.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size L, ANSI Cut Lvl 2, Cut Resistant Gloves, Palm Coated, White/Gray
Mi Item #11758210
MFR #69777225

Mfr description
69777225 69777225 SZ 9 1/PR BANOM TERMIN
  • Dyneema® is a lightweight and extremely strong polyethylene fiber. It is stronger than steel and Kevlar and resistant to chemicals, moisture and UV rays
  • Gloves with a level 2 cut resistance offer low protection against cuts or punctures. They can be used for applications including light-duty construction, automotive assembly and packaging.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.88/each

Specifications

Dimensions

  • Men'S Size
    Large

Details

  • Ansi Isea Cut Resistance Level
    2
  • Coated Area
    Palm
  • Color
    White/Gray
  • Material Type
    Dyneema
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)