Motion
69961597
Ball Insert Bearing - 1.1875 in Bore Diam., 2.4409 in OD, 2.6563 in Width
MI ITEM #11758214
MFR #69961597
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.1875 in Bore Diam., 2.4409 in OD, 2.6563 in Width
MI ITEM #11758214
MFR #69961597

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69961597 69961597 ER 1-3/16" FREE SPIN I

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.6563 in
  • Radial Static Load Capacity
    2,540.00
  • Insert Material
    52100 Steel
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought