Motion
69961621
Ball Insert Bearing - 1.0000 in Bore Diam., 2.0472 in OD, 2.2720 in Width
MI ITEM #11758217
MFR #69961621
List Price$83.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.0000 in Bore Diam., 2.0472 in OD, 2.2720 in Width
MI ITEM #11758217
MFR #69961621

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.90/each for your price

Overview

Mfr description
69961621 69961621 ER 1" FREE SPIN INSERT

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.2720 in
  • Radial Static Load Capacity
    1764.00
  • Insert Material
    52100 Steel
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought