Overview
Mfr description
69961662 69961662 ER 5/8" FREE SPIN INSE
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width2.0670 in
- Radial Static Load Capacity1,494.00
- Insert Material52100 Steel
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data