Motion
69961712
Ball Insert Bearing - 1.5000 in Bore Diam., 3.1500 in OD, 3.4020 in Width
MI ITEM #11758224
MFR #69961712
List Price$81.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.5000 in Bore Diam., 3.1500 in OD, 3.4020 in Width
MI ITEM #11758224
MFR #69961712

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$81.95/each for your price

Overview

Mfr description
69961712 69961712 ER 1-1/2" FREE SPIN IN

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.4020 in
  • Radial Static Load Capacity
    4,001.00
  • Insert Material
    52100 Steel
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought