Motion
69961738
Ball Insert Bearing - 1.3750 in Bore Diam., 2.8350 in OD, 3.0870 in Width
MI ITEM #11758226
MFR #69961738
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.3750 in Bore Diam., 2.8350 in OD, 3.0870 in Width
MI ITEM #11758226
MFR #69961738

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69961738 69961738 ER 1-3/8" FREE SPIN IN

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    3.0870 in
  • Radial Static Load Capacity
    3,461.00
  • Insert Material
    52100 Steel
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought