Motion
69962629
Four-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11758230
MFR #69962629
List Price$69.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11758230
MFR #69962629

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$69.05/each for your price

Overview

Mfr description
69962629 69962629 NC 1-1/4" NU-LOC 4 BOL

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
    4.5938 in
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Overall Width
    4.5938 in
  • Radial Static Load Capacity
    3,461.00
  • Bolt Size
    7/16,0.4375
  • Lock Type
    Concentric
  • Material
    Cast Iron housing with Chrome Carbon Steel Bearings
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought