Motion
69962645
Four-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11758232
MFR #69962645
List Price$102.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11758232
MFR #69962645

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$102.30/each for your price

Overview

Mfr description
69962645 69962645 NC 1-3/16" NU-LOC 4 BO

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
    4.2500 in
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Overall Width
    4.2500 in
  • Radial Static Load Capacity
    2540.00
  • Bolt Size
    7/16,0.4375
  • Lock Type
    Concentric
  • Material
    Cast Iron housing with Chrome Carbon Steel Bearings
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text