Motion
69962678
Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11758235
MFR #69962678
Price$182.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11758235
MFR #69962678

Mfr description
69962678 69962678 NC 1-1/2" NU-LOC 2 BOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.50/each

Specifications

Dimensions

  • Bolt Size
    7/16,0.4375
  • Bore Diameter  
    1-1/2 in
  • Overall Height  
    2.0938 in
  • Overall Length
    6.8750 in
  • Overall Width
    3.9375 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Lock Type
    Concentric
  • Locking Device
    Concentric Collar
  • Material
    Cast Iron housing with Chrome Carbon Steel Bearings
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Static Load Capacity
    4001.00
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)