Motion
69962777
Two-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11758242
MFR #69962777
List Price$96.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11758242
MFR #69962777

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$96.38/each for your price

Overview

Mfr description
69962777 69962777 NC 3/4" NU-LOC 2 BOLT

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
    4.4375 in
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Overall Width
    2.3750 in
  • Radial Static Load Capacity
    1494.00
  • Bolt Size
    5/16,0.3125
  • Lock Type
    Concentric
  • Material
    Cast Iron housing with Chrome Carbon Steel Bearings
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text