Overview
Mfr description
69962942 69962942 NC 1-1/2" NU-LOC REPLA
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width3.1500 in
- Radial Static Load Capacity4001.00
- Insert MaterialHigh Carbon Chrome Steel
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data