Overview
Mfr description
69962975 69962975 NC 1-1/4" NU-LOC REPLA
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width2.8350 in
- Radial Static Load Capacity3,461.00
- Insert MaterialHigh Carbon Chrome Steel
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data