Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.0000 in Bore Diam., 1.9375 in OD, 2.0470 in Width
MI ITEM #11758249
MFR #69963007

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
69963007 69963007 NC 1" NU-LOC REPLACEME

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.0470 in
  • Radial Static Load Capacity
    1764.00
  • Insert Material
    High Carbon Chrome Steel
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text