Motion
69972479
Three-Bolt Bracket Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11758252
MFR #69972479
List Price$219.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Bracket Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #11758252
MFR #69972479

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$219.83/each for your price

Overview

Mfr description
69972479 69972479 1-7/16" PLATED/PLASTIC

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Overall Length
    6.1875 in
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
  • Overall Width
    3.7500 in
  • Radial Static Load Capacity
    3,462.00
  • Bolt Size
    1/2,0.5000
  • Lock Type
    Set Screw
  • Material
    Thermoplastic Housing with Zinc Chromate Plated Bearing Insert
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text