Motion
69972511
Three-Bolt Bracket Ball Bearing Unit - 5/8 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11758256
MFR #69972511
Price$80.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Bracket Ball Bearing Unit - 5/8 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #11758256
MFR #69972511

Mfr description
69972511 69972511 5/8" PLATED/PLASTIC 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.38/each

Specifications

Dimensions

  • Bolt Size
    3/8,0.3750
  • Bore Diameter  
    5/8 in
  • Overall Height  
    1.3125 in
  • Overall Length
    4.2500 in
  • Overall Width
    2.5000 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Lock Type
    Set Screw
  • Locking Device
    Set Screw
  • Material
    Thermoplastic Housing with Zinc Chromate Plated Bearing Insert
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Static Load Capacity
    1,495.00
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)