Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material
MI ITEM #11758267
MFR #69972818

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
69972818 69972818 NC 1-3/8" NU-LOC PILLO

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-3/8 in
  • Base To Bore Centerline
    1.8750 in
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Overall Height
    3.6563 in
  • Overall Length
    6.5625 in
  • Overall Width
    1.8750 in
  • Bolt Size
    1/2,0.5000
  • Radial Static Load Capacity
    3,461.00
  • Distance Between Mounting Hole Cen
    5.0000,5
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought