Motion
69972859
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material
MI ITEM #11758271
MFR #69972859
List Price$115.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material
MI ITEM #11758271
MFR #69972859

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$115.00/each for your price

Overview

Mfr description
69972859 69972859 NC 1-3/16" NU-LOC PILL

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1-3/16 in
  • Base To Bore Centerline
    1.6875,1-11/16
  • Locking Device
    Concentric Collar
  • Housing Material
    Cast Iron
  • Overall Height
    3.3125 in
  • Overall Length
    6.5000 in
  • Overall Width
    1.8750 in
  • Bolt Size
    1/2,0.5000
  • Radial Static Load Capacity
    2540.00
  • Distance Between Mounting Hole Cen
    4.7500,4-3/4
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text