Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapped Base Pillow Block Unit - Tapped Base, 1-1/4 in Bore, Thermoplastic Material
MI ITEM #11758274
MFR #69972941

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
69972941 69972941 1-1/4" PLATED/PLASTIC

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    1-1/4 in
  • Base To Bore Centerline
    1.8750 in
  • Locking Device
    Set Screw
  • Housing Material
    Thermoplastic
  • Overall Height
    3.7500 in
  • Overall Length
    4.3438 in
  • Overall Width
    1.8750 in
  • Finish Coating
    Zinc Chromate Plated Bearing Insert
  • Bolt Size
    1/2,0.5000
  • Radial Static Load Capacity
    3,462.00
  • Distance Between Mounting Hole Cen
    3.2500,3-1/4
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text