Motion
69972958
Tapped Base Pillow Block Unit - Tapped Base, 1-7/16 in Bore, Thermoplastic Material
MI ITEM #11758275
MFR #69972958
List Price$219.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapped Base Pillow Block Unit - Tapped Base, 1-7/16 in Bore, Thermoplastic Material
MI ITEM #11758275
MFR #69972958

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$219.83/each for your price

Overview

Mfr description
69972958 69972958 1-7/16" PLATED/PLASTIC

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    1-7/16 in
  • Base To Bore Centerline
    1.8750 in
  • Locking Device
    Set Screw
  • Housing Material
    Thermoplastic
  • Overall Height
    3.7500 in
  • Overall Length
    4.3438 in
  • Overall Width
    1.8750 in
  • Finish Coating
    Zinc Chromate Plated Bearing Insert
  • Bolt Size
    1/2,0.5000
  • Radial Static Load Capacity
    3,462.00
  • Distance Between Mounting Hole Cen
    3.2500,3-1/4
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought