Motion
69972966
Tapped Base Pillow Block Unit - Tapped Base, 1-1/4 in Bore, Thermoplastic Material
Mi Item #11758276
MFR #69972966
Price$111.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapped Base Pillow Block Unit - Tapped Base, 1-1/4 in Bore, Thermoplastic Material
Mi Item #11758276
MFR #69972966

Mfr description
69972966 69972966 1-1/4S" PLATED/PLASTIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.15/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Bolt Size
    7/16,0.4375
  • Bore Diameter
    1-1/4 in
  • Overall Height
    3.3125 in
  • Overall Length
    4.0000 in
  • Overall Width
    1.6875 in

Details

  • Distance Between Mounting Hole Cen
    3.0000,3
  • Finish Coating
    Zinc Chromate Plated Bearing Insert
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Static Load Capacity
    2,540.00
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)