Motion
69972974
Tapped Base Pillow Block Unit - Tapped Base, 1-3/16 in Bore, Thermoplastic Material
MI ITEM #11758277
MFR #69972974
List Price$111.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapped Base Pillow Block Unit - Tapped Base, 1-3/16 in Bore, Thermoplastic Material
MI ITEM #11758277
MFR #69972974

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$111.15/each for your price

Overview

Mfr description
69972974 69972974 1-3/16" PLATED/PLASTIC

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    1-3/16 in
  • Base To Bore Centerline
    1.6875,1-11/16
  • Locking Device
    Set Screw
  • Housing Material
    Thermoplastic
  • Overall Height
    3.3125 in
  • Overall Length
    4.0000 in
  • Overall Width
    1.6875 in
  • Finish Coating
    Zinc Chromate Plated Bearing Insert
  • Bolt Size
    7/16,0.4375
  • Radial Static Load Capacity
    2,540.00
  • Distance Between Mounting Hole Cen
    3.0000,3
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text