Motion
69972990
Tapped Base Pillow Block Unit - Tapped Base, 3/4 in Bore, Thermoplastic Material
MI ITEM #11758279
MFR #69972990
List Price$80.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapped Base Pillow Block Unit - Tapped Base, 3/4 in Bore, Thermoplastic Material
MI ITEM #11758279
MFR #69972990

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.38/each for your price

Overview

Mfr description
69972990 69972990 3/4" PLATED/PLASTIC TA

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
    3/4 in
  • Base To Bore Centerline
    1.3125
  • Locking Device
    Set Screw
  • Housing Material
    Thermoplastic
  • Overall Height
    2.5938 in
  • Overall Length
    2.8750 in
  • Overall Width
    1.3438 in
  • Finish Coating
    Zinc Chromate Plated Bearing Insert
  • Bolt Size
    3/8,0.3750
  • Radial Static Load Capacity
    1,495.00
  • Distance Between Mounting Hole Cen
    2.0000,2
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text