Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 1-1/4 in Bore
MI ITEM #11758285
MFR #69973196

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
69973196 69973196 1-1/4"SM PLATED/PLSTC

Specifications

  • Bore Diameter
  • Overall Length
    4.9100 in
  • Overall Height
    4.0300 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.5100 in
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Material
    Thermoplastic Housing with Zinc Chromate Plated Bearing Insert
  • Radial Static Load Capacity
    2,540.00
  • Manufacturer Catalog Number
    69973196
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text