Motion
69973212
Ball Bearing Take-Up Unit - Side Mount, 1 in Bore
MI ITEM #11758287
MFR #69973212
Price$134.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 1 in Bore
MI ITEM #11758287
MFR #69973212

Mfr description
69973212 69973212 1" PLATED/PLASTIC TAKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.43/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.8900 in
  • Overall Width
    1.3400 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    69973212
  • Material
    Thermoplastic Housing with Zinc Chromate Plated Bearing Insert
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Static Load Capacity
    1,764.00
  • Unit Type
    Side Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)