Overview
Mfr description
69973360 69973360 5/8" PLATED BALL BEARI
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width1.2188 in
- Radial Static Load Capacity1,495.00
- Insert MaterialZinc Chromate Plated Steel
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data