Overview
Mfr description
69973386 69973386 1-3/16" BALL BEARING I
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width2.4375 in
- Radial Static Load Capacity2,540.00
- Insert MaterialZinc Chromate Plated Steel
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data