Motion
70034129
120 Grit, Aluminum Oxide Sanding Sheet 11" Long x 9" Wide, Fine Grade, A Weighted Backing
MI ITEM #11758304
MFR #70034129
List Price$100.50/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
120 Grit, Aluminum Oxide Sanding Sheet 11" Long x 9" Wide, Fine Grade, A Weighted Backing
MI ITEM #11758304
MFR #70034129

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$100.50/ca for your price

Overview

Mfr description
70034129 70034129 NO LOAD 120A SHEETS AL
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Dry or Wet
    Dry
  • Grade
    Fine
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Weight
    A
  • Load Resistant
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought